Glass Filler, 16" Deck Mount Pedestal, 1/2" NPT Male Shank
Equip Glass Filler, 16" Deck Mount Pedestal, 1/2" NPT Male Shank
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Pressure: 20 - 125 psi
- Temperature: 40 F - 140 F
- Flow Rate: 0.25 GPM min @ 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.25 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 17-3/8
- Spout Reach:
- 4-1/8
- Spout Swivel:
- 180°
- Spout Type:
- Fixed
- Type:
- T5GF16P
- UL Listed:
- No
- UPC:
- 671262764568
- WaterSense Labeled:
- No