This product requires certification to purchase.

EQUIP Hose Reel System, 8" Wall Mount Base Faucet, 3/8" x 50' Hose, Wall Bracket

T&S Brass

EQUIP Hose Reel System, 8" Wall Mount Base Faucet, 3/8" x 50' Hose, Wall Bracket

  • Fast #
  • Part #T5HR24201WE1
  • Item #7967333
  • Manufacturer Part #5HR-242-01WE1
5 out of 5 Customer Rating
Brand image
T&S Brass

EQUIP Hose Reel System, 8" Wall Mount Base Faucet, 3/8" x 50' Hose, Wall Bracket

  • Fast #
  • Part #T5HR24201WE1
  • Item #7967333
  • Manufacturer Part #5HR-242-01WE1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-in-one system with exposed piping and accessories
  • 8" wall mount mixing faucet with polished chrome plated - brass body -
  • Quarter-turn ceramic cartridges
  • Equip lever handles with color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • In-line check valves
  • 40" riser Pe
  • (2) 3/8" wall brackets
  • Continuous pressure vacuum breaker
  • 36" flexible water hose connector with stainless steel quick disconnect
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1056
IAPMO Listed:
No
ISO:
ISO 9001
Origin:
Global
UL Listed:
No
UPC:
671262820820