EQUIP Hose Reel System, Single-Temp Wall Mount Base Faucet, 3/8" x 50' Hose, Wall Bracket
EQUIP Hose Reel System, Single-Temp Wall Mount Base Faucet, 3/8" x 50' Hose, Wall Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-in-one system with exposed piping and accessories
- Single hole single temperature wall mount mixing faucet - with polished chrome plated brass body -
- Quarter-turn ceramic cartridges
- Equip lever handle with screw
- 1/2" NPT female inlet with 1 15/16" flange
- 40" riser
- (2) 3/8" wall brackets Per
- Continuous pressure vacuum breaker
- 1/2" NPT female eccentric inlets with 2" flanges
- Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
Specifications
- ASSE Standards:
- ASSE 1056
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 671262820837