This product requires certification to purchase.

Equip Mini-PRU: 8" Wall Mount Faucet, 5SV, 6" Swing Nozzle, Lever Handles, Wall Bracket

T&S Brass

Equip Mini-PRU: 8" Wall Mount Faucet, 5SV, 6" Swing Nozzle, Lever Handles, Wall Bracket

  • Fast #
  • Part #T5MPH8WLN06
  • Item #7967375
  • Manufacturer Part #5MPH-8WLN-06
5 out of 5 Customer Rating
Brand image
T&S Brass

Equip Mini-PRU: 8" Wall Mount Faucet, 5SV, 6" Swing Nozzle, Lever Handles, Wall Bracket

  • Fast #
  • Part #T5MPH8WLN06
  • Item #7967375
  • Manufacturer Part #5MPH-8WLN-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body & 2 1/4" Deck Flange
  • Add-on faucet w/ polished chrome plated brass body
  • 6 1/8" swing nozzle w/ laminar flow device
  • 8" rigid riser
  • 24" flexible stainless steel hose w/ heat resistant black handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn ceramic cartridges
  • Lever handles w/ color coded screws
  • In-line check valves
  • 1/2" female inlets
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Flow Rate:
1.15 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
UPC:
671262823340