Open Epoxy Coated Steel Hose Reel with 3/8 in. x 50 ft. Hose, Trigger & Adapter
Equip Open Epoxy Coated Steel Hose Reel with 3/8 in. x 50 ft. Hose, Trigger & Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open epoxy coated hose reel
- Front trigger brass water gun
- 3/8" x 50' hose
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable hose bumper
- 3/8" NPT male x 1/2" NPT female reducing adapter
- Multi-fit bracket for wall, ceiling or under counter mounting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Collection:
- Equip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 3.99 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Steel
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5HR24212A
- UPC:
- 671262780995
- WaterSense Labeled:
- No
- Width:
- 6-3/8