Equip Sensor Faucet, 4" Deck Mount, 5" Cast Spout, 1.5 GPM Aerator, AC/DC Control Module
Equip Sensor Faucet, 4" Deck Mount, 5" Cast Spout, 1.5 GPM Aerator, AC/DC Control Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" deck mount faucet w/ polished chrome plated brass body with integral spout
- 1.5 GPM vandal resistant aerator, Series 9 (B-0199-09-WS)
- Water resistant control module
- Plug in AC transformer or (4) AA battery (DC) power options
- Temperature control mixing valve w/ integral check valves
- 18" flexible stainless steel supply hoses w/ 3/8" compression connections
- Low battery LED indicator light
- Material: Polished chrome plated brass body
-
Lead Law Compliant
-
Green
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5EF2DDSWS
- UL Listed:
- No
- UPC:
- 671262784375
- WaterSense Labeled:
- Yes