Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Equip Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole wall mount faucet w/ polished chrome plated brass body
- 6 3/8" swivel gooseneck
- 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
- Water resistant control module
- Plug in AC transformer or (4) AA battery (DC) power options
- Temperature control mixing valve w/ check valves
- 18" flexible stainless steel supply hoses w/ 3/8" compression connections
- Low battery LED indicator light
- Material: Polished chrome plated brass body & tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor, Wall Mount
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 9-3/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3/4
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-7/8
- Spout Reach:
- 7-5/16
- Spout Type:
- Swivel
- Trim Only:
- No
- UL Listed:
- Yes
- UPC:
- 671262596596
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-1/16