Water Station w/ Retro Glass Filler
Equip Water Station w/ Retro Glass Filler
Product Details
Product Details
- Deck mount water station
- 8" deck mount glass filler with polished chrome plated brass body
- Screwdriver adjustable flow outlet
- Instantaneous shut-off
- 1/2" NPT male inlet
- Pedestal with adjustable 2" flange
- 1 1/4" Drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-9/16
- Spout Reach:
- 4-1/8
- Spout Swivel:
- 180°
- UL Listed:
- No
- UPC:
- 671262750738
- WaterSense Labeled:
- No