This product requires certification to purchase.

Eterna Cartridge, LTC w/ Spring Check, Lever Handle, Screw, & Index (Red)

T&S Brass

Eterna Cartridge, LTC w/ Spring Check, Lever Handle, Screw, & Index (Red)

  • Fast #
  • Part #T01963840
  • Item #7616266
  • Manufacturer Part #019638-40
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Eterna Cartridge, LTC w/ Spring Check, Lever Handle, Screw, & Index (Red)

  • Fast #
  • Part #T01963840
  • Item #7616266
  • Manufacturer Part #019638-40
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn Eterna compression cartridge with spring check to prevent cross flow of water
  • Lever handle
  • Red index and screw
  • Fits all T&S faucets
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Cartridge Type:
Quarter Turn
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
GSA Approved:
No
Height:
3-3/16 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262805735
WaterSense Labeled:
No