Eterna Cartridges, Cold (Qty 2)
This product has been replaced by
Manufacturer Part #002711-40NS-M2
Eterna Cartridges, Cold (Qty 2)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure: 20 - 125 psi
- Temperature: 40 F - 140 F
- Flow Rate: 18.77 GPM @ 60 psi
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 18.77 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T00271340M
- UPC:
- 671262040488
- WaterSense Labeled:
- No