Eterna Master Parts Kit
This product has been replaced by
Manufacturer Part #B-7K-NS
Eterna Master Parts Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spindles, barrels, packing nuts, screws, washers and packing seals
- LTC & RTC Eterna components
- Material: Brass barrels & chrome plated brass spindles
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 9-3/8 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- T&S Brass
- Fits Model:
- B-0230
- Height:
- 2 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262014298
- WaterSense Labeled:
- No
- Width:
- 13-1/2 in