This product requires certification to purchase.

Mini Pre-Rinse Faucet Wall Mount 6" Nozzle in Stainless Steel Finish

T&S Brass

EverSteel Mini Pre-Rinse Faucet Wall Mount 6" Nozzle in Stainless Steel Finish

  • Fast #
  • Part #TSMPK8WLN06
  • Item #10094815
  • Manufacturer Part #SMPK-8WLN-06
4.3 out of 5 Customer Rating
Brand image
T&S Brass

EverSteel Mini Pre-Rinse Faucet Wall Mount 6" Nozzle in Stainless Steel Finish

  • Fast #
  • Part #TSMPK8WLN06
  • Item #10094815
  • Manufacturer Part #SMPK-8WLN-06
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • All stainless steel construction with brushed finish
  • 8" wall mount mixing faucet w/ stainless steel body
  • Stainless steel EasyInstall add-on faucet
  • Stainless steel 6” swing nozzle w/ stream regulator outlet Series 1
  • Stainless steel 8” rigid riser
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.15 gpm
Spout Reach
6 in
Characteristics & Features
Collection
EverSteel
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Faucet Material
Stainless Steel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Three Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, please go to www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9043
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
Origin
Global
Type
TSMPK8WLN06
UPC
671262909778