Eyewash, Deck Mounted, Swivel, Polish Chrome
Eyewash, Deck Mounted, Swivel, Polish Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Countertop mounted polished chrome plated brass eye/face wash
- Mounted on right side of sink
- Polyethylene dust cover
- 1/2" O.D. slip joint
- Material: Chrome plated brass eye/face wash and polyethylene dust cover
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.7 gpm
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass, Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262685009
- WaterSense Labeled:
- No
- Width:
- 15 in