This product requires certification to purchase.

Facuet, 8" Wall Mount, Ceramas, 12" Swing Nozzle, 2.2 gpm VR Aerator, Inlet Elbow Kit

T&S Brass

Facuet, 8" Wall Mount, Ceramas, 12" Swing Nozzle, 2.2 gpm VR Aerator, Inlet Elbow Kit

  • Fast #
  • Part #TB0231V22CREK
  • Item #7616328
  • Manufacturer Part #B-0231-V22-CREK
4 out of 5 Customer Rating
Brand image
T&S Brass

Facuet, 8" Wall Mount, Ceramas, 12" Swing Nozzle, 2.2 gpm VR Aerator, Inlet Elbow Kit

  • Fast #
  • Part #TB0231V22CREK
  • Item #7616328
  • Manufacturer Part #B-0231-V22-CREK
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 12" swing nozzle
  • Lock washer provided for rigid application
  • 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female inlets
  • 1/2" NPT male supply elbows
  • Material: Polished chrome plated brass body, tubular nozzle and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Reach:
12 in
Spout Type:
Swing
UL Listed:
No
UPC:
671262807715
Vacuum Breaker:
No