Faucet, Single Hole, 10" Swing Nozzle w/ 2.2 GPM Aerator
Faucet, Single Hole, 10" Swing Nozzle w/ 2.2 GPM Aerator
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole single temperature deck mount faucet with polished chrome plated brass body
- 10 1/8" swing nozzle with 2.2 GPM aerator
- Quarter-turn ceramic cartridge
- Equip lever handle
- 1/2" NPSM male inlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- Type:
- T5F1SLX10A
- UL Listed:
- No
- UPC:
- 671262789073