This product requires certification to purchase.

Filler Spray Valve w/ Angled Nozzle Outlet (Plain-End)

T&S Brass

Filler Spray Valve w/ Angled Nozzle Outlet (Plain-End)

  • Fast #
  • Part #T00286640
  • Item #866818
  • Manufacturer Part #002866-40
4.6 out of 5 Customer Rating
Brand image
T&S Brass

Filler Spray Valve w/ Angled Nozzle Outlet (Plain-End)

  • Fast #
  • Part #T00286640
  • Item #866818
  • Manufacturer Part #002866-40
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for heavy-duty use in industrial kitchens
  • Self-closing spray valve with plain end hook nozzle
  • Hold down ring
  • 3/4-14 UN male inlet
  • Material: Polished Chrome plated brass valve body and tubular spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
4.67 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262041058
WaterSense Labeled:
No