This product requires certification to purchase.

Finger Hook Assembly

T&S Brass

Finger Hook Assembly

  • Fast #
  • Part #T004R
  • Item #3175070
  • Manufacturer Part #004R
5 out of 5 Customer Rating
Brand image
T&S Brass

Finger Hook Assembly

  • Fast #
  • Part #T004R
  • Item #3175070
  • Manufacturer Part #004R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Finger hook w/ screw
  • Material: Chrome plated metal
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
GSA Approved:
No
Height:
1-1/2
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
Fixed
UPC:
671262045254