This product requires certification to purchase.

Fisher Wall Mount Faucet Adapters (Two-Pack)

T&S Brass

Fisher Fisher Wall Mount Faucet Adapters (Two-Pack)

  • Fast #
  • Part #TB0467
  • Item #3710823
  • Manufacturer Part #B-0467
3.1 out of 5 Customer Rating
Brand image
T&S Brass

Fisher Fisher Wall Mount Faucet Adapters (Two-Pack)

  • Fast #
  • Part #TB0467
  • Item #3710823
  • Manufacturer Part #B-0467
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wall mount faucet adapter for Fisher inlets
  • 1 3/8" swivel hex nut with internal threads to fit
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Fisher
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-9/16
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Adapter
Fitting Size 1:
1-3/8
Fitting Sizes:
1-3/8 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262668989
WaterSense Labeled:
No