Flex Supply Hose, 3/8" Compression (9/16-24UN) Female x 1/2" NPSM Female, 24" Length
Flex Supply Hose, 3/8" Compression (9/16-24UN) Female x 1/2" NPSM Female, 24" Length
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Compression
- End Connection 2:
- FNPSM
- End Connections:
- Compression x FNPSM
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 9/16 in
- Fitting Sizes:
- 1/2 in x 9/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262710688
- WaterSense Labeled:
- No