This product requires certification to purchase.

Flexible Stainless Steel Hose, Less Handle

T&S Brass

Flexible Stainless Steel Hose, Less Handle

  • Fast #
  • Part #TB0024H2A
  • Item #3998941
  • Manufacturer Part #B-0024-H2A
5 out of 5 Customer Rating
Brand image
T&S Brass

Flexible Stainless Steel Hose, Less Handle

  • Fast #
  • Part #TB0024H2A
  • Item #3998941
  • Manufacturer Part #B-0024-H2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 18 3/8" flexible stainless steel hose
  • Polyurethane inner tubing
  • 7/8-20 UN female outlet
  • 3/4-14 UN female inlet
  • Hose washers included
  • Material: Polished chrome plated brass end fittings and stainless steel hose
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
6.7 gpm
Length
24 in
Pressure - Maximum
125 psi
Characteristics & Features
Faucet Part Type
Hose
Material
Brass, Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
671262710954