Gray Handle Grip Assembly, 3/8" NPT Female Inlet
Gray Handle Grip Assembly, 3/8" NPT Female Inlet
Product Details
Product Details
- Gray Grip Handle with washer
- 3/4-14 female outlet
- 3/8" NPT female inlet
- Material: Rough chrome plated brass and Plastic
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-1433-01M-QDS Hose Reel System
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Handle Grip
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rough Brass, Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262041249