Gray Spray Head Assembly, 2019 DOE Compliant
Gray Spray Head Assembly, 2019 DOE Compliant
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- B-0107 gray spray head
- 1.15 GPM grey spray face and bumper guard for B-0107 spray valve
- 5/8-27 UN male thread
- Materials: Rough chrome plated brass and rubber
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-2324
- BAA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 2-3/4
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 5/8
- Fitting Sizes:
- 5/8 in
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262040969
- WaterSense Labeled:
- No