Heat Resistant Swivel Sleeves & O-Rings
Heat Resistant Swivel Sleeves & O-Rings
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heat resistant swivel o-rings and swivel sleeves
- Installed for extreme temperature applications
- Parts are rated to 325 F maximum exposure
- Can be added to any faucets with a double jointed nozzle with heat-resistant on-off control grip
- Material: High temperature rubber o-ring and plastic sleeve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- B-0230-LN Double Pantry Swivel Base Faucet
- CSA Certified:
- CSA B125.1
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Plastic
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262489720
- WaterSense Labeled:
- No