This product requires certification to purchase.

High-Flow EB-0108-H JeTSpray Spray Valve for International Pre-Rinse Units

T&S Brass

High-Flow EB-0108-H JeTSpray Spray Valve for International Pre-Rinse Units

  • Fast #
  • Part #TEB0108H
  • Item #7174889
  • Manufacturer Part #EB-0108-H
5 out of 5 Customer Rating
Brand image
T&S Brass

High-Flow EB-0108-H JeTSpray Spray Valve for International Pre-Rinse Units

  • Fast #
  • Part #TEB0108H
  • Item #7174889
  • Manufacturer Part #EB-0108-H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Forged brass body
  • High flow JeTSpray valve
  • 7/8-20 UN male inlet
  • Fast action trigger
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Smart one-handed trigger lock
  • Removable screen filter
  • Material: Polished chrome plated brass body and insulated grip handle
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Diameter:
3-1/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Spray Valve
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
3.28 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/8 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262661379