Hook, Dummy Wall Hook w/ Mounting Screws
Hook, Dummy Wall Hook w/ Mounting Screws
Product Details
Product Details
- Polished chrome plated brass wall mount hook
- Furnished w/ mounting screws
- Material: Polished chrome plated brass body & hook N/A = Not Applicable
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hanger
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 3-1/16
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262000703
- Width:
- 2