This product requires certification to purchase.

Hose, 44" Flexible Stainless Steel (Qty. 25)

T&S Brass

Hose, 44" Flexible Stainless Steel (Qty. 25)

  • Fast #
  • Part #TB0044HML
  • Item #866844
  • Manufacturer Part #B-0044-HML
3.5 out of 5 Customer Rating
Brand image
T&S Brass

Hose, 44" Flexible Stainless Steel (Qty. 25)

  • Fast #
  • Part #TB0044HML
  • Item #866844
  • Manufacturer Part #B-0044-HML
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Length
44 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Outer Hose Material
Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
TB0044HML
UPC
671262000307