This product requires certification to purchase.

Hose, 56" Flexible Stainless Steel, Less Handle

T&S Brass

Hose, 56" Flexible Stainless Steel, Less Handle

  • Fast #
  • Part #TB0056H2A
  • Item #7174835
  • Manufacturer Part #B-0056-H2A
5 out of 5 Customer Rating
Brand image
T&S Brass

Hose, 56" Flexible Stainless Steel, Less Handle

  • Fast #
  • Part #TB0056H2A
  • Item #7174835
  • Manufacturer Part #B-0056-H2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 50 3/8" flexible stainless steel hose
  • Polyurethane inner tubing
  • 7/8-20 UN female outlet
  • 3/4-14 UN female inlet
  • Hose washers included
  • Material: Polished chrome plated brass end fittings and stainless steel hose
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
7/8 in
Fitting Size 2
3/4 in
Fitting Sizes
7/8 in x 3/4 in
Length
56 in
Pressure - Maximum
125 psi
Characteristics & Features
Outer Hose Material
Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Type
TB0056H2A
UPC
671262760416