This product requires certification to purchase.

Hose, 104" Flexible Stainless Steel

T&S Brass

Hose, 104" Flexible Stainless Steel

  • Fast #
  • Part #TB0104H
  • Item #868877
  • Manufacturer Part #B-0104-H
5 out of 5 Customer Rating
Brand image
T&S Brass

Hose, 104" Flexible Stainless Steel

  • Fast #
  • Part #TB0104H
  • Item #868877
  • Manufacturer Part #B-0104-H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 104" flexible stainless steel hose with heat resistant gray handle
  • Polyurethane inner tubing
  • 3/4-14 UN female outlet
  • 3/4-14 UN female inlet
  • Hose washers included
  • Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
5.93 gpm
Pressure - Maximum
125 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
671262000710