Hose Barrel Washer
Hose Barrel Washer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4" washer for hose barrels
- Material: Rubber
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- MPZ-2DLN-06-CRP Mixing Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3/4
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262031202