This product requires certification to purchase.

Hose Bracket & Mounting Hardware, S'Steel

T&S Brass

Hose Bracket & Mounting Hardware, S'Steel

  • Fast #
  • Part #T00297045
  • Item #864826
  • Manufacturer Part #002970-45
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Hose Bracket & Mounting Hardware, S'Steel

  • Fast #
  • Part #T00297045
  • Item #864826
  • Manufacturer Part #002970-45
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless steel washdown hose bracket
  • Includes: (2)1/4-20 UN hex cap screws, (2) spacers, and (2) anchors shields
  • 003761-45 stainless steel hose bracket mounting plate sold separately
  • Material: Stainless steel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1/2
Faucet Part Type:
Hose Kit
GSA Approved:
No
Height:
10-1/16
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262041621
WaterSense Labeled:
No