Hose Kit, 1/2" Id x 35 Ft (Blue)
Hose Kit, 1/2" Id x 35 Ft (Blue)
Product Details
Product Details
- 35' of 1/2" heavy-duty non-marking hose
- 1/2" NPT inlet & outlet
- Fits T&S 1/2" hose reel
- Spring protector
- Bend restrictor
- Material: Rubber
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 1/2 in Hose Reel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262672313