Hose Kit, 3/8" Id x 30 Ft (Blue)
Hose Kit, 3/8" Id x 30 Ft (Blue)
Product Details
Product Details
- 30' of 3/8" heavy-duty non-marking hose
- 3/8" NPT inlet & outlet
- Fits T&S 3/8" hose reel
- Spring protector
- Bend restrictor
- Material: Rubber
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 6.09 gpm
- GSA Approved:
- No
- Height:
- 3/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262592697
- WaterSense Labeled:
- No