Hose Kit, 3/8" Id x 35 Ft (Blue)
Hose Kit, 3/8" Id x 35 Ft (Blue)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 35' of 3/8" heavy-duty non-marking hose
- 3/8" NPT inlet & outlet
- Fits T&S 3/8" hose reel
- Spring protector
- Bend restrictor
- Material: Rubber
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hose Kit
- Flow Rate:
- 5.74 gpm
- GSA Approved:
- No
- Height:
- 3/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 420 in
- Material:
- Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262592659
- WaterSense Labeled:
- No
- Width:
- 3/8 in