Hose Reel, Open, Powder Coated Steel, 3/8" ID x 25' Hose
Hose Reel, Open, Powder Coated Steel, 3/8" ID x 25' Hose
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open coated hose reel
- 3/8" x 25' hose
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 3/8" NPT female inlet and 3/8" NPT male outlet
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- Type:
- T5HR222
- UPC:
- 671262804004