Hose Reel, Open, Powder Coated Steel, 3/8" x 35' ID Hose, Front Trigger Water Gun, Adapter
Hose Reel, Open, Powder Coated Steel, 3/8" x 35' ID Hose, Front Trigger Water Gun, Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Open coated hose reel
- Front trigger brass water gun
- 3/8" x 35' hose
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 3/8" NPT female inlet
- Adjustable hose bumper
- 3/8" NPT male x 1/2" NPT female reducing adapter included
- Multi-fit bracket for wall, ceiling or under counter mounting
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Flow Rate:
- 4.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262780940
- Width:
- 5-1/4