Hose Reel, Open, Stainless Steel, 1/2" x 35' Hose, 5/16" Front Trigger Water Gun
Hose Reel, Open, Stainless Steel, 1/2" x 35' Hose, 5/16" Front Trigger Water Gun
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open stainless steel hose reel
- Stainless steel front trigger water gun and swivel with 5/16" orifice and 1/2" NPT male inlet
- 1/2" x 35' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 1/2" NPT female inlet
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: Stainless steel open reel, water gun and wall bracket
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262591928