This product requires certification to purchase.

Hose Reel,Concealed Mixing Fct,VB,Piping Kit

T&S Brass

Hose Reel,Concealed Mixing Fct,VB,Piping Kit

  • Fast #
  • Part #TB1453
  • Item #3999102
  • Manufacturer Part #B-1453
4 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel,Concealed Mixing Fct,VB,Piping Kit

  • Fast #
  • Part #TB1453
  • Item #3999102
  • Manufacturer Part #B-1453
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-in-one system with exposed piping and accessories
  • 8" wall mount concealed mixing faucet w/ chrome plated escutcheon and rough brass body
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • 4-arm handles w/ color coded indexes
  • Mixing faucet, 1/2" NPT female union inlets
  • 1/2" NPT in-line check valves w/ 1/2" NPT female inlets
  • 16" and 40" risers w/ control valve between risers
  • (2) 2 3/8" wall brackets
  • Continuous pressure vacuum breaker
  • 36" flexible water hose connector with stainless steel quick disconnect
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hose Kit
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
2.93 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
35 ft
Material:
Brass, Stainless Steel
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262722896
WaterSense Labeled:
No