This product requires certification to purchase.

Hose Reel Assembly, Enclosed 30' Stainless Steel Hose Reel, Exposed Piping & Accessories

T&S Brass

Hose Reel Assembly, Enclosed 30' Stainless Steel Hose Reel, Exposed Piping & Accessories

  • Fast #
  • Part #TB1458
  • Item #3999109
  • Manufacturer Part #B-1458
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel Assembly, Enclosed 30' Stainless Steel Hose Reel, Exposed Piping & Accessories

  • Fast #
  • Part #TB1458
  • Item #3999109
  • Manufacturer Part #B-1458
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All-in-one system with exposed piping and accessories
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • (2) 1/2" NPT in-line check valves
  • EasyInstall 16" and rigid 40" risers w/ control valve between risers
  • (2) 2 3/8" wall brackets
  • Continuous pressure vacuum breaker
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F2324
CEC Compliant:
For Sale in CA
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.15 gpm
GSA Approved:
No
Height:
63-313/1000 in
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Brass, Metal, Stainless Steel
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262728522
WaterSense Labeled:
No
Width:
12-5/8 in