Hose Reel Assembly, Opened 50" Hose Reel, Exposed Piping & Accessories
Hose Reel Assembly, Opened 50" Hose Reel, Exposed Piping & Accessories
Product Details
Product Details
- All-in-one system with exposed piping and accessories
- 8" wall mount mixing faucet with polished chrome plated brass body
- Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
- Lever handles with color coded indexes
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable centers from 7 3/4" to 8 1/4"
- Easy Install 16" and rigid 40" risers with control valve between risers
- (2) 2 3/8" wall brackets
- Continuous pressure vacuum breaker
- 36" flexible water hose connector with stainless steel quick disconnect
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1056
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.77 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- Hose Length:
- 50
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- UL Listed:
- No
- UPC:
- 671262706704
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No