Hose Reel Control Cabinet, Control Valve, Check Valves, Open 35' Hose Reel, Vacuum Breaker
Hose Reel Control Cabinet, Control Valve, Check Valves, Open 35' Hose Reel, Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Flush mount stainless steel control cabinet with locking latch contains water control system
- 1/2 in NPT female union inlets (2) and outlet
- 1/2 in in-line check valves
- Loose key mixing valve with compression spindles, tee handles and screws
- Bi-metallic thermometer with 3 in dial face
- Dual check valve backflow preventer
- Shut-off valve with 4-arm handle operable from outside of closed cabinet
- Continuous pressure vacuum breaker (included)
- 36 in flexible water hose connector with stainless steel quick disconnect (included)
- Open stainless steel hose reel with 3/8 in NPT female inlet
-
Green
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1024, ASSE 1056, ASSE 1010
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Hose Length:
- 35
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Hose Reel System
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262796422
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- Yes