Hose Reel, Enclosed, Epoxy Coated Steel, 3/8"x30', MV-3516-24 Aluminum Water Gun
Hose Reel, Enclosed, Epoxy Coated Steel, 3/8"x30', MV-3516-24 Aluminum Water Gun
Product Details
Product Details
- Enclosed epoxy coated steel hose reel
- Aluminum rear trigger water gun and swivel with rubber cover and 5/16' orifice
- 3/8" x 30' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: Epoxy coated steel enclosed reel and wall bracket, aluminum water gun
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Grey, Blue
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 4.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Aluminum
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262712682
- Width:
- 6-1/2