Hose Reel, Enclosed, Stainless Steel, 3/8" ID x 30' Hose, Front Trigger Water Gun

You last purchased this on
 
T&S Brass

Hose Reel, Enclosed, Stainless Steel, 3/8" ID x 30' Hose, Front Trigger Water Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Hose Reel, Enclosed, Stainless Steel, 3/8" ID x 30' Hose, Front Trigger Water Gun

  • Fast #
  • Part #TB7122C05
  • Item #3174800
  • Manufacturer Part #B-7122-C05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel rear trigger water gun with rubber cover, swivel and 5/16" orifice
  • 3/8" x 30' heavy-duty non-marking hose rated to 300 PSI
  • Enclosed stainless steel hose reel
  • Material: stainless steel enclosed reel, wall bracket and water gun
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • 3/8" NPT female inlet
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-7/16 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Mount:
Wall Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
4.3 gpm
GSA Approved:
No
Height:
14-15/16 in
Hose Length:
30 ft
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Swivel:
180°
Temperature Range:
40 to 200 Deg F
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
46.95 lb
Width:
20-1/2 in