This product requires certification to purchase.

Hose Reel, Open, Epoxy Coated, 3/8" ID x 50' Hose, EB-0107 Spray Valve

T&S Brass

Hose Reel, Open, Epoxy Coated, 3/8" ID x 50' Hose, EB-0107 Spray Valve

  • Fast #
  • Part #TB724201
  • Item #3175131
  • Manufacturer Part #B-7242-01
3.8 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel, Open, Epoxy Coated, 3/8" ID x 50' Hose, EB-0107 Spray Valve

  • Fast #
  • Part #TB724201
  • Item #3175131
  • Manufacturer Part #B-7242-01
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Open epoxy coated hose reel
  • Blue high flow spray valve w/ swivel
  • 3/8" x 50' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: Epoxy coated steel open reel & wall bracket and polished chrome plated brass spray valve
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Flow Rate:
3.2 gpm
GSA Approved:
No
Height:
20-9/16
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Brass, Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262592123
Width:
9-1/2