Hose Reel, Open, Stainless Steel, 3/8" ID x 50' Hose, EB-0107 Spray Valve
Hose Reel, Open, Stainless Steel, 3/8" ID x 50' Hose, EB-0107 Spray Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open stainless steel hose reel
- Blue high flow spray valve with swivel
- 3/8" x 50' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: stainless steel open reel and wall bracket, polished chrome plated brass spray valve
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 3.2 gpm
- GSA Approved:
- No
- Height:
- 20-9/16 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262591935
- WaterSense Labeled:
- No
- Width:
- 21-1/16 in