Hose Reel, Open, Stainless Steel, 3/8" x 35' Hose, Rear Trigger Water Gun
Hose Reel, Open, Stainless Steel, 3/8" x 35' Hose, Rear Trigger Water Gun
Product Details
Product Details
- Open stainless steel hose reel
- Stainless steel rear trigger water gun & swivel with rubber cover and 5/16" orifice
- 3/8" x 35' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 3/8" NPT female inlet
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: stainless steel open reel, wall bracket and water gun
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 4.1 gpm
- GSA Approved:
- No
- Height:
- 18
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Chrome Plated, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262591850
- WaterSense Labeled:
- No
- Width:
- 16-9/16