Hose Reel, Open, Stainless Steel, 3/8"x15', B-0107 Spray Valve
Hose Reel, Open, Stainless Steel, 3/8"x15', B-0107 Spray Valve
Product Details
Product Details
- Open stainless steel hose reel
- 1.15 GPM spray valve w/ swivel
- 3/8" x 15' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 3/8" NPT female inlet
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: stainless steel open reel and wall bracket, polished chrome plated brass spray valve
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Height:
- 14-3/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Chrome Plated, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262677615
- WaterSense Labeled:
- No
- Width:
- 15