This product requires certification to purchase.

Hose Reel System: B-7122-C01, B-0512, (2) B-CVH1-2, & 0RK-SK

T&S Brass

Hose Reel System: B-7122-C01, B-0512, (2) B-CVH1-2, & 0RK-SK

  • Fast #
  • Part #TB1459
  • Item #7174861
  • Manufacturer Part #B-1459
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel System: B-7122-C01, B-0512, (2) B-CVH1-2, & 0RK-SK

  • Fast #
  • Part #TB1459
  • Item #7174861
  • Manufacturer Part #B-1459
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-in-one system with exposed piping and accessories
  • 3 in concealed mixing faucet with polished chrome plated brass escutcheon and rough brass body
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • (2) 1/2 in NPT in-line check valves
  • Flange elbow with 1/2 in NPT inlet and 18 in riser
  • 6 in wall bracket
  • 1/2 in NPT female eccentric inlets with 2 in flanges
  • 36 in flexible water hose connector with stainless steel quick disconnect
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1056
Built-in Stops:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Center Size:
3 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.28 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Cross
Hose Length:
30 ft
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Hose Reel System
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
UL Listed:
No
UPC:
671262732208
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes