This product requires certification to purchase.

Hose Reel:3/8",50Ft,Closed,Epoxy Coated Steel,Hi-Flow Spray Valve

T&S Brass

Hose Reel:3/8",50Ft,Closed,Epoxy Coated Steel,Hi-Flow Spray Valve

  • Fast #
  • Part #TB7242C08H
  • Item #3174446
  • Manufacturer Part #B-7242-C08H
5 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel:3/8",50Ft,Closed,Epoxy Coated Steel,Hi-Flow Spray Valve

  • Fast #
  • Part #TB7242C08H
  • Item #3174446
  • Manufacturer Part #B-7242-C08H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enclosed epoxy coated hose reel
  • High flow JetSpray valve w/ heat insulated handle & swivel
  • 3/8" x 50' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: Epoxy coated steel enclosed reel, wall bracket and chrome plated brass spray valve
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
3 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262656641
WaterSense Labeled:
No
Width:
8-7/16 in