Hose Reel:Open,3/8",35Ft,Epoxy Coated Steel,Hi-Flow Spray Valve
Hose Reel:Open,3/8",35Ft,Epoxy Coated Steel,Hi-Flow Spray Valve
Product Details
Product Details
- Open epoxy coated steel hose reel
- High flow JetSpray valve w/ heat insulated handle & swivel
- 3/8" x 35' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 3/8" NPT female inlet
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: Epoxy coated steel open reel and wall bracket, polished chrome plated brass spray valve
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 3.2 gpm
- GSA Approved:
- No
- Height:
- 18
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262656665
- Width:
- 7-3/16