This product requires certification to purchase.

Hot Ceramic Disc Cartridge

T&S Brass

Hot Ceramic Disc Cartridge

  • Fast #
  • Part #T01378745
  • Item #3174953
  • Manufacturer Part #013787-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Hot Ceramic Disc Cartridge

  • Fast #
  • Part #T01378745
  • Item #3174953
  • Manufacturer Part #013787-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic Cartridge Assembly
  • Hot RTC (RED)
  • Cartridge - Spindle: Ceramic
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
Height:
2-63/1000 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262567909
WaterSense Labeled:
No
Width:
469/500 in